Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, Adjustable, DG Series, Air/Gas/Flue
- Mfr # KS84447705
- Zoro # G115389707
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Range
1 to 10 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447705
- Zoro #
- G115389707
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 1 to 10 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 10NG 4 is a gas pressure switch rated for use with positive, negative, and differential gas and air pressure applications within specified parameters. This device includes an adjustable setting dial to set the switching point within product specifications and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions, each offering specific certifications and connection options.
Key features:
- Adjustable switching point using a setting dial
- For use with gas, air, or flue gases in accordance with manufacturer’s instructions and application guidelines
- Available in European version (DG) with EU certification or US version (DG..T) with UL/FM approvals
- Electrical contacts: silver or gold variants available depending on voltage/current requirements
- Multiple pneumatic connection sizes offered per model type
- Electrical connections include screw terminals, cable glands/conduits, or plug-and-socket options
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.