Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, Adjustable, DG Series, Air/Gas/Flue Use
- Mfr # KS84447960
- Zoro # G615389689
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Range
1 to 10 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447960
- Zoro #
- G615389689
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 1 to 10 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 10NT is a gas pressure switch rated for use with positive, negative, and differential pressures in gas and air systems. It features an adjustable switching point via a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to meet regional standards.
Key features:
- Adjustable switching point using a setting dial
- Compatible with gas, air, and flue gases within the specified operating pressure ranges
- Available in European (DG) version: range of 0.4 to 500 mbar (0.16 to 200 "WC"), internal Rp 1/8" or Rp 1/4" pneumatic connections
- Available in US (DG..T) version: range of 0.2 to 200" WC, internal Rp or NPT pneumatic connections
- Electrical contacts available in silver or gold options; multiple connection types including screw terminals and plug/socket configurations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.