Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch - Adjustable, DG Series, Air/Gas/Flue Use
- Mfr # KS84448840
- Zoro # G615389702
product price:
$
179.99
/ea
Free Shipping & Returns
Key Features
Range
7.5 to 42.5 mbar
Standards
FM Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84448840
- Zoro #
- G615389702
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 7.5 to 42.5 mbar
- Standards
- FM Approved
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 40VCT6 6W is a gas pressure switch rated for use with positive, negative, and differential pressures in gas and air systems. This device includes an adjustable setting dial for switching point selection and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features include:
- Includes an adjustable setting dial for switching point selection
- Suitable for use with gas, air, and flue gases within specified application parameters
- Pneumatic connections: Internal Rp 1/8" or Rp 1/4" (European version); NPT options available on US version
- Electrical contact ratings: Silver (24–250V AC, 0.05–5A), Gold (5–250V AC, 0.01–5A)
- Electrical connection options: Screw terminals with M16x1.5 cable gland or 4-pin plug/socket
- Certified to applicable regional standards including EU certification; see documentation for details
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.