Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, Adjustable, DG Series, EU/US Certified
- Mfr # KS84447142
- Zoro # G415390052
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Range
0.4 to 6 mbar
Standards
CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447142
- Zoro #
- G415390052
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 0.4 to 6 mbar
- Standards
- CE
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 6SG 6K2 is a gas pressure switch rated for use in applications involving positive gas and air pressures, as well as negative and differential air pressures. This device includes an adjustable switching point via a setting dial and operates with gases such as natural gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to comply with applicable certification standards.
Key features:
- Includes an adjustable switching point via a setting dial
- Compatible with gas, air, and flue gases within the specified operating conditions
- Available in European version (DG) with EU certification or US version (DG..T) with UL/FM approvals
- Pressure range: 0.4 to 500 mbar (European), 0.2 to 200" WC (US)
- Pneumatic connections: Internal Rp 1/8", Rp 1/4" (European); NPT options available on US model
- Electrical contacts: Silver or gold contact options for various voltage/amperage ratings
- Multiple electrical connection types including screw terminals, cable glands/conduits, or plug-and-socket configurations
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.