Gas Pressure Switch, Adjustable, DG Series, EU/US Certified
- Mfr # KS84447151
- Zoro # G915390064
product price:
$
227.99
/ea
Free Shipping & Returns
Key Features
Range
1 to 10 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447151
- Zoro #
- G915390064
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 1 to 10 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 10B 6 is a gas pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures. This device includes an adjustable switching point via a setting dial and is compatible with media such as gas, air, and flue gases within specified application parameters. The DG series includes European (DG) and US (DG..T) versions, each with specific certifications and connection types.
Key features:
- Includes an adjustable switching point via a setting dial
- Compatible with media such as gas, air, and flue gases within specified application parameters
- Available in European (DG) version: EU certified, AGA/EAC approved; range of 0.4 to 500 mbar (0.16 to 200 "WC); internal Rp 1/8" or Rp 1/4" pneumatic connections; silver contacts rated at 24–250V AC/0.05–5A; gold contacts rated at 5–250V AC/0.01–5A; screw terminals or M16x1.5 cable gland electrical connections
- Available in US (DG..T) version: UL Listed/FM Approved; range of 0.2 to 200" WC; internal Rp/NPT pneumatic connections; silver contacts up to max 240V AC/5A; gold contacts up to max 30V AC/DC/0.05A; multiple electrical connection options including screw terminals/cable conduit or plug/socket
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.