Gas Pressure Switch, Adjustable, DG Series, EU/US Certified
- Mfr # KS84447241
- Zoro # G115389868
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Range
2.5 to 50 mbar
Standards
CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447241
- Zoro #
- G115389868
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 2.5 to 50 mbar
- Standards
- CE
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 50SG 3 is a gas pressure switch rated for monitoring positive gas and air pressures, as well as negative and differential air pressures. This device includes an adjustable switching point via a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions, each available with specified certifications and connection options.
Key features:
- Includes an adjustable switching point via a setting dial
- Suitable for use with gas, air, and flue gases in positive pressure; air and flue gases in negative/differential pressure
- Available in European version (DG) with EU certification or US version (DG..T) with UL/FM approvals
- Multiple pneumatic connections: internal Rp 1/8" or Rp 1/4" for DG; NPT options for DG..T
- Electrical contacts available in silver or gold variants to accommodate different voltage/amperage requirements
- Electrical connection via screw terminals, cable gland/conduit, or 4-pin plug/socket
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.