Shop HONEYWELL
See all product information
Create Account
Pressure Switch for Air/Flue Gas, Adjustable, DL 40K 3
- Mfr # KS84444790
- Zoro # G115390161
product price:
$
135.99
/ea
Free Shipping & Returns
Key Features
Range
5 to 40 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84444790
- Zoro #
- G115390161
- UPC #
- -
- Country of Origin
- Unknown
- Item
- A/C Pressure Switch
- Range
- 5 to 40 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 40K 3 is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It is compatible with positive, negative, and differential pressures within the specified range when used with air, flue gas, or other non-aggressive gases. The device is equipped with an adjustable setting dial for switching point selection.
Key features include:
- Pressure range: -1.5 to 150 mbar (0.12 to 20"WC)
- Tube connections: Rp 1/4 and Rp 1/8 (CE versions), 1/4" NPT and 1/8" NPT (UL versions)
- Contact options: Silver contacts (24–250V AC, 0.05–5A CE; 30–240V AC, 5A UL) or gold contacts (5–250V AC, 0.01–5A CE; max 30V AC, 0.05A UL)
- Electrical connection via screw terminals with M16x1.5 cable gland or 1/2" NPT conduit
- Includes a four-pin plug and socket
- Certified by EU authorities and listed by UL/FM/AGA
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.