Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch - Adjustable, DG Series, EU/US Models
- Mfr # KS84447122
- Zoro # G615390128
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Range
0.4 to 6 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447122
- Zoro #
- G615390128
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 0.4 to 6 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 6BG 3K2 is a gas pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures. This device includes an adjustable switching point via a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features:
- Includes an adjustable switching point via a setting dial
- Compatible with gas, air, and flue gases in positive pressure; compatible with air and flue gases in negative/differential pressure applications
- Available in EU-certified (AGA, EAC approved), RoHS-compliant version or UL Listed/FM Approved US version
- Pressure range: 0.4 to 500 mbar (European model); 0.2 to 200" WC (US model)
- Pneumatic connections: Internal Rp 1/8" & Rp 1/4" (EU); NPT options available on US models
- Electrical contacts: Silver or gold contacts supporting various voltage/amperage ratings
- Multiple electrical connection types including screw terminals, cable glands/conduits, and plug/socket options
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.