Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, Adjustable, DG Series, Multiple Connections
- Mfr # KS84447970
- Zoro # G615389672
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Range
2.5 to 50 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447970
- Zoro #
- G615389672
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 2.5 to 50 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 50NT is a gas pressure switch rated for use with positive, negative, and differential gas and air pressure applications.
Key features include:
- Features an adjustable switching point using a setting dial
- Compatible with gas, air, and flue gases within specified operating parameters
- Available in European (DG) or US (DG..T) versions
- Multiple pneumatic connection options: Internal Rp 1/8", Rp 1/4" (EU); NPT 1/4", NPT 1/8" (US)
- Electrical contacts available in silver or gold configurations
- Screw terminals with M16x1.5 cable gland or optional plug/socket connections
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.