Gas Pressure Switch - Adjustable, DG Series, UL/FM or EU Cert
- Mfr # KS84447036
- Zoro # G515390068
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Range
30 to 150 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447036
- Zoro #
- G515390068
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 30 to 150 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 150U 9T is a gas pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures. This device includes an adjustable switching point controlled by a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features include:
- Includes an adjustable switching point controlled by a setting dial
- Compatible with specified media (gas, air, flue gases) within the stated operating parameters for positive or negative/differential pressure applications
- Available in European (DG) version with EU certification or US (DG..T) version with UL/FM approvals
- Multiple pneumatic connection options: Internal Rp 1/8" or Rp 1/4" for DG; NPT threads for DG..T
- Electrical connections available via screw terminals or plug/socket configurations
- Contact types include silver contacts (up to 250V AC/5A) or gold contacts (up to 250V AC/5A)
- Optional locking/manual reset feature on the US version
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.