Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch - Adjustable, DG/DG..T, 0.4-500 mbar/0.2-200" WC
Mfr # KS84447843
Zoro # G815247741
product price:
$
239.99
/ea
Free Shipping & Returns
Key Features
Range
100 to 500 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447843
- Zoro #
- G815247741
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Pressure Switch
- Range
- 100 to 500 mbar
Description
The HONEYWELL KROMSCHRODER Gas Pressure Switch DG 500TG is a pressure switch rated for use with positive, negative, and differential gas and air pressure applications. It is available in configurations compatible with European (DG) and US (DG..T) market requirements, with adjustable switching points via a setting dial. The unit is suitable for use with specified media: gas, air, or flue gases within the stated application parameters.
Key features include:
- Adjustable switching point using a setting dial
- Compatible with gas, air, and flue gases
- Available in European (DG) version: range 0.4 to 500 mbar (0.16 to 200 "WC), internal Rp 1/8" & Rp 1/4" pneumatic connections
- Available in US (DG..T) version: range 0.2 to 200" WC, internal Rp/NPT pneumatic connections
- Electrical contacts: silver (24–250V AC; up to 5A), gold (5–250V AC; up to 5A)
- Multiple electrical connection options including screw terminals and plug/socket configurations
- Optional locking/manual reset on the US version
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.