Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, DG 110VC4 5W, 3–500 mbar, Silicone-Free
Mfr # KS84448460
Zoro # G815389991
product price:
$
182.99
/ea
Free Shipping & Returns
Key Features
Range
30 to 110 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84448460
- Zoro #
- G815389991
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 30 to 110 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 110VC4 5W is a gas pressure switch rated for monitoring positive pressure in gases, biogas, air, and flue gases as specified by manufacturer documentation. This diaphragm-operated device features a micro switch mechanism and does not contain silicone components. It is compatible with boilers and systems within the specified operating parameters.
Key features include:
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Switching point adjustment via setting dial or factory set
- Pneumatic connections: Internal (1x or 2x Rp 1/4), External (Rp 1/8 or Rp 1/4)
- Electrical connection: 4-pin plug and socket
- Contact options: Silver contacts (24–250V AC, 0.05–5A) or gold contacts (various voltage/amperage ratings depending on certification version)
- Certified by EU, UL listed, FM approved, AGA approved; RoHS compliant
- Silicone-free construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.