Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, DG 500H 3, 0.4–500 mbar, Adjustable
Mfr # KS84447660
Zoro # G915389853
product price:
$
221.99
/ea
Free Shipping & Returns
Key Features
Range
100 to 500 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447660
- Zoro #
- G915389853
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 100 to 500 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 500H 3 is a gas pressure switch rated for use in applications involving positive gas and air pressures, as well as negative and differential air pressure within the specified ranges. This device includes a setting dial to adjust the switching point within the specified range. The DG series includes both European (DG) and US (DG..T) versions, each available with various certifications and connection options; refer to product documentation for details.
Key features:
- Pressure range: 0.4 to 500 mbar (0.16 to 200 "WC)
- Includes a setting dial to adjust the switching point within the specified range
- Pneumatic connections: Internal Rp 1/8" (2x), Rp 1/4" (2x)
- Contact types: Silver contacts (24–250V AC, 0.05–5A); Gold contacts (5–250V AC, 0.01–5A)
- Electrical connection options: Screw terminals with M16x1.5 cable gland or four-pin plug/socket
- Suitable for use with gas, air, and flue gases in positive pressure; air/flue gases in negative/differential pressure applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.