Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, DG 500N 3, Adjustable Setpoint, EU Rated
- Mfr # KS84447760
- Zoro # G215390054
product price:
$
221.99
/ea
Free Shipping & Returns
Key Features
Range
100 to 500 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447760
- Zoro #
- G215390054
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 100 to 500 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 500N 3 is a gas pressure switch rated for use in applications involving positive, negative, and differential gas or air pressure measurement. This device includes a setting dial to adjust the switching point within specified parameters. The DG version is specified for European use.
Key features include:
- Includes a setting dial to adjust the switching point within specified parameters
- Suitable for monitoring positive, negative, and differential pressures in gas, air, or flue gases
- Internal pneumatic connections: Rp 1/8" (2x) and Rp 1/4" (2x)
- Electrical contacts available in silver (24–250V AC, 0.05–5A) or gold (5–250V AC, 0.01–5A)
- Electrical connection options: screw terminals with M16x1.5 cable gland or a 4-pin plug/socket
- Certified to EU standards including AGA and EAC; RoHS compliant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.