Shop HONEYWELL
Create Account
Gas Pressure Switch - DG 500UG 4Z, 0.4–500 mbar, EU Version
Mfr # KS84447045
Zoro # G115389844
product price:
$
262.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447045
- Zoro #
- G115389844
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER DG 500UG 4Z is a gas pressure switch rated for use with positive gas and air pressures, negative, and differential air pressures within the specified pressure range. This device features an adjustable switching point via a setting dial and operates with media such as gas, air, and flue gases. The DG model referenced here is the European version.
Key features:
- Pressure range: 0.4 to 500 mbar (0.16 to 200 "WC)
- Pneumatic connections: Internal Rp 1/8" (2x), Rp 1/4" (2x)
- Contact options: Silver contacts (24–250V AC, 0.05–5A) or gold contacts (5–250V AC, 0.01–5A)
- Electrical connection: Screw terminals with M16x1.5 cable gland or optional 4-pin plug/socket
- Silicon-free construction
- Certified to EU standards; AGA and EAC approved