Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch - DG 50UG, 0.4–500 mbar, IP54 Rated
Mfr # KS84447371
Zoro # G115380308
product price:
$
255.99
/ea
Free Shipping & Returns
Key Features
Range
2.5 to 50 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447371
- Zoro #
- G115380308
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 2.5 to 50 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 50UG 6,2.5 50 MBAR,IP54 is a gas pressure switch rated for use with positive, negative, and differential gas and air pressures within the specified pressure range. This device features an adjustable switching point via a setting dial and operates with gases such as natural gas, air, and flue gases. The DG model referenced here is the European version.
Key features include:
- Pressure range: 0.4 to 500 mbar (0.16 to 200 "WC)
- Pneumatic connections: Internal Rp 1/8" (2x), Rp 1/4" (2x)
- Contact options: Silver contacts (24–250V AC, 0.05–5A) or gold contacts (5–250V AC, 0.01–5A)
- Electrical connection: Screw terminals with M16x1.5 cable gland or optional four-pin plug/socket
- IP54 rated housing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.