Shop HONEYWELL
Create Account
Gas Pressure Switch - DG Series, Adjustable, Air/Gas Compatible
- Mfr # KS84447834
- Zoro # G815389847
product price:Â
$
270.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447834
- Zoro #
- G815389847
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 150TG MESTUTZEN VERKLEB is a gas pressure switch rated for use in applications involving positive, negative, and differential gas or air pressure measurements. This device includes an integrated setting dial to adjust the switching point within specified parameters and operates with gases such as natural gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features:
- Monitors positive, negative, and differential pressures in gas or air systems
- Includes an integrated setting dial to adjust the switching point within specified parameters
- Compatible with natural gas, air, or flue gases according to product specifications
- Available in European (DG) version with internal Rp 1/8" and Rp 1/4" pneumatic connections; US (DG..T) version offers NPT connections
- Electrical connection options include screw terminals with cable gland or plug-and-socket configurations
- Contact types available: silver contacts rated up to 250V AC/5A; gold contacts rated up to 250V AC/5A (European), or up to 30V AC/DC/0.05A (US)
- Manual reset option available on certain US models per manufacturer’s specification
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.