Shop HONEYWELL

Gas Pressure Switch - DG 50UG 4Z, 0.4–500 mbar, Adjustable

  • Mfr # KS84447026

  • Zoro # G015389692


product price: 
$
262.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS84447026
Zoro #
G015389692
UPC #
-
Country of Origin
Unknown
Item
Gas Pressure Switch

Description

The HONEYWELL KROMSCHRODER DG 50UG 4Z is a gas pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures within the specified operating range. This product falls under the category of pressure switches and is intended for use with media such as gas, air, and flue gases. The DG series represents the European version of this model.

Key features include:

  • Adjustable switching point via setting dial
  • Compatible with positive, negative, and differential pressure applications within the specified operating range
  • Internal pneumatic connections: Rp 1/8" (2x), Rp 1/4" (2x)
  • Electrical contacts: Silver (24–250V AC, 0.05–5A) or Gold (5–250V AC, 0.01–5A)
  • Electrical connection options: Screw terminals with M16x1.5 cable gland or 4-pin plug/socket
  • Operating range: 0.4 to 500 mbar (0.16 to 200 "WC")
  • Silicon-free construction

Ratings & reviews