Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch - 3-500 mbar, Diaphragm, DG Series
- Mfr # KS84448483
- Zoro # G815389892
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Range
40 to 150 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84448483
- Zoro #
- G815389892
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 40 to 150 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 150VC8D 6WG is a gas pressure switch rated for use with positive pressures in gases, biogas, air, and flue gases. This diaphragm-operated device features a micro switch (silicone-free) and offers adjustable or factory-set switching points to set gas pressure thresholds.
Key features include:
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Pneumatic connections: Internal Rp 1/4 (single or dual), external Rp 1/8 or Rp 1/4
- Electrical connection: 4-pin plug and socket
- Switching contacts: Silver or gold options with various voltage/amperage ratings depending on certification version
- Certifications: EU certified, UL listed, FM approved, AGA approved, EAC marked
- Construction: Silicone-free design
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.