Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch DG 6B-3, Adjustable, 0.4–500 mbar
Mfr # KS84447100
Zoro # G515247690
product price:
$
176.99
/ea
Free Shipping & Returns
Key Features
Range
0.4 to 6 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447100
- Zoro #
- G515247690
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Pressure Switch
- Range
- 0.4 to 6 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER Gas Pressure Switch DG 6B-3 is a pressure switch rated for use with positive, negative, and differential gas and air pressures within specified ranges. It features an adjustable switching point via a setting dial and operates with media such as gas, air, and flue gases. The unit is silicon-free and supports both European (DG) and US (DG..T) versions with different certifications.
Key features include:
- Adjustable switching range: 0.4 to 500 mbar (0.16 to 200 "WC" for the European version; 0.2 to 200" WC for the US version)
- Pneumatic connections: Internal Rp 1/8", Rp 1/4" (European); Internal Rp 1/4" NPT, 1/8" NPT (US)
- Electrical contacts: Silver contacts rated up to 250V AC, gold contacts available
- Electrical connection options: Screw terminals with M16x1.5 cable gland or plug-and-socket configurations
- Certifications: EU certified, AGA, EAC approved (European); UL Listed, FM Approved (US)
- Optional locking/manual reset feature on US version
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.