Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch DG 6UG-4, Adjustable, EU/US Certified
- Mfr # KS84447000
- Zoro # G715247674
product price:
$
238.99
/ea
Free Shipping & Returns
Key Features
Range
0.4 to 6 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447000
- Zoro #
- G715247674
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Pressure Switch
- Range
- 0.4 to 6 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER Gas Pressure Switch DG 6UG-4 is a pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures within specified parameters. It includes an adjustable switching point that can be set using the provided dial and operates with media such as gas, air, and flue gases. The unit is silicon-free and available in versions compliant with European (DG) or US (DG..T) standards.
Key features include:
- Adjustable switching point using a setting dial
- Suitable for use with gas, air, or flue gases in positive pressure; compatible with air and flue gases in negative/differential pressure applications
- Available in EU-certified (AGA, EAC approved) or UL Listed/FM Approved versions
- Electrical contacts: silver (24–250V AC, 0.05–5A), gold (5–250V AC, 0.01–5A)
- Pneumatic connections: Internal Rp 1/8" or Rp 1/4"
- Electrical connection options: screw terminals with M16x1.5 cable gland or 4-pin plug/socket
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.