Shop HONEYWELL
Create Account
Gas Pressure Switch - DG Series, 0.4–500 mbar, Adjustable
Mfr # KS84447033
Zoro # G015390018
product price:
$
241.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447033
- Zoro #
- G015390018
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 150UG 5Z is a gas pressure switch rated for detection of changes in positive gas and air pressures, as well as negative and differential air pressures within the specified range. This product is classified under the "Pressure Switches" category and serves to detect changes in system pressure within its specified range. The DG series represents the European version of this device.
Key features include:
- Adjustable switching point via setting dial
- Compatible with gas, air, and flue gases (positive pressure); compatible with air and flue gases (negative/differential pressure)
- Pressure range: 0.4 to 500 mbar (0.16 to 200 inches WC)
- Internal pneumatic connections: Rp 1/8" x2, Rp 1/4" x2
- Electrical contacts: Silver (24–250V AC, 0.05–5A) or Gold (5–250V AC, 0.01–5A)
- Electrical connection options: Screw terminals with M16x1.5 cable gland or a four-pin plug/socket
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.