Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, DG 500VC4 6W, 3–500 mbar, UL/FM/CE
Mfr # KS84448580
Zoro # G315389835
product price:
$
198.99
/ea
Free Shipping & Returns
Key Features
Range
150 to 500 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84448580
- Zoro #
- G315389835
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 150 to 500 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 500VC4 6W is a gas pressure switch rated for monitoring positive pressures within the specified media types (gases, biogas, air, and flue gases). This diaphragm-operated device features a micro switch mechanism that operates without silicone components. It is suitable for use with boilers and similar equipment where pressure monitoring within the specified range is necessary.
Key features include:
- Pressure range: Adjustable from 3 to 500 mbar (1.2 to 144"WC)
- Switching point adjustment via setting dial or factory set
- Pneumatic connections: Internal (1x or 2x Rp 1/4), external (Rp 1/8 or Rp 1/4)
- Electrical connection: Four-pin plug and socket
- Contact options: Silver contacts (24–250V AC, 0.05–5A) and gold contacts (5–250V AC, 0.01–5A) for CE version; gold contacts (max 30V AC, 0.05A) and silver contacts (30–240V AC, up to 5A) for UL versions
- Certifications include EU certification, UL listing, FM approval, AGA approval, EAC marking
- Constructed without silicone
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.