Shop HONEYWELL
Create Account
Gas Pressure Switch, DG Series, 0.4–500 mbar, Rp 1/8", Rp 1/4"
Mfr # KS84447644
Zoro # G015389890
product price:
$
294.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447644
- Zoro #
- G015389890
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 150HG 6 is a gas pressure switch rated for use with positive gas and air pressures, negative air pressures, and differential air pressures within the specified pressure range. This product includes a setting dial to adjust the switching point within the specified parameters and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions, each offering specific certifications and connection options.
Key features:
- Pressure range: 0.4 to 500 mbar (0.16 to 200 "WC)
- Pneumatic connections: Internal Rp 1/8" x2, Rp 1/4" x2
- Contact types: Silver contacts (24–250V AC, 0.05–5A), Gold contacts (5–250V AC, 0.01–5A)
- Electrical connection options: Screw terminals with M16x1.5 cable gland or a 4-pin plug/socket
- Certifications include EU certification, AGA approval, EAC approval
- RoHS compliant construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.