Gas Pressure Switch - DG Series, 3-500 mbar, Silicone-Free
- Mfr # KS84448461
- Zoro # G315389989
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Range
30 to 110 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84448461
- Zoro #
- G315389989
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 30 to 110 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 110VC4 6W is a gas pressure switch rated for monitoring positive gas pressures within the specified range. It utilizes a diaphragm mechanism with a micro switch and is constructed without silicone; compatible with natural gas, biogas, air, and flue gases per manufacturer specifications. The device provides switching point adjustment through a setting dial or is available in factory preset configurations.
Key features include:
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Pneumatic connections: Internal Rp 1/4 (single or dual), external Rp 1/8 or Rp 1/4
- Electrical contacts: Silver or gold options; voltage and current ratings vary by certification (CE or UL versions)
- Electrical connection: Four-pin plug and socket
- Certifications: EU certified, UL listed, FM approved, AGA approved, EAC marked
- Construction: Silicone-free design
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.