Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch - Adjustable, DG Series, 110VCT8
- Mfr # KS84448490
- Zoro # G715389992
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Range
30 to 110 mbar
Standards
FM Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84448490
- Zoro #
- G715389992
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 30 to 110 mbar
- Standards
- FM Approved
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 110VCT8 6W is a gas pressure switch rated for use in applications involving positive gas and air pressures, as well as negative and differential air pressures. This device includes an adjustable switching point that can be set using the provided dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features include:
- Includes an adjustable switching point that can be set using the provided dial
- Compatible with specified media (gas, air, flue gases) within the stated operating conditions
- Internal pneumatic connections: Rp 1/8" 2x, Rp 1/4" 2x (European version); Internal Rp 1/4" NPT, 1/8" NPT (US version)
- Electrical contacts: Silver or gold options available
- Electrical connection via screw terminals with M16x1.5 cable gland or optional plug/socket configurations
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.