Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch - DG Series, 3–500 mbar, Silicone-Free
Mfr # KS84448860
Zoro # G015390131
product price:
$
182.99
/ea
Free Shipping & Returns
Key Features
Range
10 to 45 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84448860
- Zoro #
- G015390131
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 10 to 45 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 45VC4 5W is a gas pressure switch rated for monitoring positive pressure within the specified gas types. It features a diaphragm mechanism with a micro switch that operates without silicone components. This device is suitable for use in applications requiring adjustable switching points, either via an external setting dial or as factory set.
Key features include:
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Pneumatic connections: Internal (1x or 2x Rp 1/4), External (Rp 1/8 or Rp 1/4)
- Contact options: Silver contacts (24–250V AC, 0.05–5A) and gold contacts (5–250V AC, 0.01–5A) for CE version; Gold contacts (max 30V AC, 0.05A) and silver contacts (30–240V AC, up to 5A) for UL versions
- Electrical connection: Four-pin plug and socket
- Certifications: EU certified, UL listed, FM approved, AGA approved; RoHS compliant
- Silicone-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.