Shop HONEYWELL
See all product information
Create Account
Pressure Switch for Air/Flue Gas, -1.5–150 mbar, Adjustable
Mfr # KS84444886
Zoro # G115390116
product price:
$
217.99
/ea
Free Shipping & Returns
Key Features
Range
30 to 150 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84444886
- Zoro #
- G115390116
- UPC #
- -
- Country of Origin
- Unknown
- Item
- A/C Pressure Switch
- Range
- 30 to 150 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 150AG 32 is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It is compatible with detection of positive, negative, and differential pressures within the specified ranges when used with air, flue gas, or other non-aggressive gases. The switching point is adjustable via a setting dial within the product’s specified range.
Key features include:
- Pressure range: -1.5 to 150 mbar (0.12 to 20"WC)
- Pneumatic connections: CE versions with Rp 1/4 and Rp 1/8; UL versions with 1/4" NPT and 1/8" NPT
- Contact options: Silver contacts (24–250V AC, 0.05–5A) or gold contacts (5–250V AC, 0.01–5A) for CE; silver contacts (30–240V AC, 5A) or gold contacts (max 30V AC, 0.05A) for UL
- Electrical connection: Screw terminals with M16x1.5 cable gland or screw terminals with a 1/2" NPT conduit; includes a four-pin plug and socket
- Certifications: EU certified, UL listed, FM approved, AGA approved
- Silicon-free construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.