Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, DG Series, 3–500 mbar, UL/FM/AGA
Mfr # KS84448062
Zoro # G115389875
product price:
$
220.99
/ea
Free Shipping & Returns
Key Features
Range
2 to 17 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84448062
- Zoro #
- G115389875
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 2 to 17 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 17VC4 6WG is a gas pressure switch rated for use with positive pressure applications in gases, biogas, air, and flue gases. This diaphragm-operated device uses a micro switch (silicone-free) to detect changes in pressure and is suitable for use with boilers or similar equipment requiring gas pressure control within the specified range.
Key features include:
- Adjustable switching point via setting dial or factory set
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Pneumatic connections: Internal Rp 1/4 (one or two ports), external Rp 1/8 or Rp 1/4
- Electrical contacts: Silver or gold options; CE version supports 24–250V AC at up to 5A, UL versions support up to 240V AC at up to 5A depending on contact type
- Electrical connection through a four-pin plug and socket
- Certified by EU, UL listed, FM approved, AGA approved; RoHS compliant
- Silicone-free construction