Shop HONEYWELL
Create Account
Gas Pressure Switch - DG Series, Adjustable, EU/US Certified
- Mfr # KS84447377
- Zoro # G315389965
product price:Â
$
435.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447377
- Zoro #
- G315389965
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,DBL,GAS,DG 50/50UG 3Z is a gas pressure switch rated for monitoring positive, negative, or differential gas and air pressures within specified ranges. This device features a switching point that can be set within the specified range via a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions with specific certifications and connection types.
Key features:
- Monitors positive, negative, or differential pressure in gas or air systems
- Switching point can be set within the specified range via a setting dial
- Compatible with gas, air, and flue gases as specified
- Available in European (DG) version: EU certified; range of 0.4 to 500 mbar (0.16 to 200 "WC); internal Rp 1/8" & Rp 1/4" pneumatic connections; silver/gold contacts options; screw terminals or plug/socket electrical connections
- Available in US (DG..T) version: UL Listed/FM Approved; range of 0.2 to 200" WC; internal NPT pneumatic connections; silver/gold contacts options; multiple electrical connection formats including cable gland/conduit or plug/socket
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.