Shop HONEYWELL
Create Account
Gas Pressure Switch, DG40VCG, 3–500 mbar, Diaphragm Type
Mfr # KS84448992
Zoro # G415390175
product price:
$
176.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84448992
- Zoro #
- G415390175
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG40VCG is a gas pressure switch rated for monitoring positive pressure within the specified ranges in compatible gases. This diaphragm-type switch features a micro switch mechanism; does not contain silicone components. It is intended for detection of changes in gas pressure within the specified operating range.
Key features include:
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Switching point adjustment via setting dial or factory set
- Pneumatic connections: Internal 1x or 2x Rp 1/4; External Rp 1/8 or 1/4
- Electrical connection: 4-pin plug and socket
- Contact options: Silver contacts (24–250V AC, 0.05–5A), Gold contacts (5–250V AC, 0.01–5A) for CE version; Gold contacts (max 30V AC, 0.05A), Silver contacts (30–240V AC, up to 5A) for UL versions
- Certified by EU, UL listed, FM approved, AGA approved; RoHS compliant