Pressure Switch - Air/Flue Gas, Adjustable, DL 40KTG 3
- Mfr # KS84444597
- Zoro # G115390093
product price:
$
163.99
/ea
Free Shipping & Returns
Key Features
Range
5 to 40 mbar
Standards
FM Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444597
- Zoro #
- G115390093
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
- Range
- 5 to 40 mbar
- Standards
- FM Approved
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 40KTG 3 is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It is compatible with positive, negative, and differential pressures within the specified range when used with air, flue gas, or non-aggressive gases. The switching point is adjustable via a setting dial within the product’s specified operating parameters.
Key features include:
- Pressure range: -1.5 to 150 mbar (0.12 to 20"WC)
- Pneumatic connections: CE versions with Rp 1/4 and Rp 1/8; UL versions with 1/4" NPT and 1/8" NPT
- Contact options: Silver contacts (24–250V AC, 0.05–5A) or gold contacts (5–250V AC, 0.01–5A) for CE; silver contacts (30–240V AC, 5A) or gold contacts (max 30V AC, 0.05A) for UL
- Electrical connection via screw terminals with M16x1.5 cable gland or 1/2" NPT conduit
- Includes a four-pin plug and socket; silicon free construction
- Certified by EU authorities and listed by UL, FM, AGA
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.