Gas Safety Shut-Off Valve - Motorized, Class A, DN 40-250, EN 161 Certified
- Mfr # KS85311166
- Zoro # G515294144
product price:Â
$
4,033.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS85311166
- Zoro #
- G515294144
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VK 50F10T5A6L3DS2 is a Class A gas safety valve rated for use as a shut-off valve in gas and air systems. This electrically operated valve remains closed when de-energized, features slow opening and quick closing action, and meets EN 161 standards. It is EU certified and suitable for use with various connection types and housing materials.
Key features include:
- Two-step operation (VK..Z models)
- GGG 40 housing option for specific system compatibility
- Models available with increased drive capacity suitable for specified higher pressure ranges (VK..H models)
- Versions available that comply with applicable standards for installation in designated hazardous locations (VK..X)
- Nominal diameter range: DN 40 to DN 250
- Connection types: threaded or flanged
- Pressure range: up to 230 mbar or up to 8 bar maximum
- Mains voltage compatibility: 100 V AC to 220/240 V AC
- Housing material options: AlSi or GGG 40; electrical connections via terminals or standard plug/socket
- Available versions with flow adjustment, position indicator, holding relay for manual restart, or Viton valve disc seal
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.