Shop HONEYWELL
Create Account
Gas Safety Valve - Motorized, Class A, VK Series, Auto Shut-Off, 8 Bar Max
- Mfr # KS74915797
- Zoro # G815414174
product price:Â
$
2,581.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74915797
- Zoro #
- G815414174
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER CVR,VLV,BTTM,VK125A/B is a Class A gas safety valve component intended for use in automatic shut-off applications. This valve part operates in accordance with EN 161 standards and is configured to remain closed when de-energized, featuring slow opening and quick closing functions. It is suitable for use with both gas and air systems, making it appropriate for installation in a range of industrial environments.
Key features include:
- Two-step operation available (VK..Z)
- GGG 40 housing option for specific system requirements (VK..G)
- Available with drive options rated for higher pressure specifications (VK..H)
- Versions available that meet applicable standards for use in designated hazardous locations (VK..X)
- Nominal diameters from DN 40 to DN 250
- Connection types: threaded or flanged
- Operating pressure range: max. 230 mbar up to max. 8 bar
- Mains voltage compatibility: 100 V AC to 220/240 V AC
- Housing materials: AlSi or GGG 40; electrical connection via terminals or standard plug/socket
- Available versions include flow adjustment, position indicator, holding relay for manual restart, and Viton valve disc seal
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.