Shop HONEYWELL
Create Account
Gas Solenoid Valve, 500 mbar, IP65, Adjustable Flow, Class A, VAS Series
- Mfr # KS88204392
- Zoro # G615420078
product price:Â
$
4,010.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88204392
- Zoro #
- G615420078
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS780F05LQB/PP/PP is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This valve is rated for a maximum operating pressure of 500 mbar. It includes pilot lamp and adjustable flow settings, with an IP65 rating for ingress protection. The unit holds certifications from relevant regulatory bodies and meets requirements for systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: available with various opening/closing speed configurations
- Mains voltage compatibility: compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models equipped with visual position indicators, bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.