Gas Solenoid Valve, 500 mbar, IP65, Class A, SIL 3 Certified
- Mfr # KS88207133
- Zoro # G315426004
product price:Â
$
8,179.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88207133
- Zoro #
- G315426004
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VCS780F05NNWSR3B/4-P3/PPPP is a Class A solenoid valve intended for use in applications requiring the automatic shut-off of gas and air. This unit remains in a closed position when not energized, and is rated for maximum operating pressure of 500 mbar. It includes pilot lamp and adjustable flow settings, an IP65-rated enclosure, and is certified under applicable EU, FM, and CSA standards. The valve is certified according to SIL 3 and PL e requirements.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening characteristics: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator (visual), fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.