Shop HONEYWELL
Create Account
Gas Solenoid Valve - 500 mbar, IP65, EN 161, Class A
- Mfr # KS88006713
- Zoro # G215411667
product price:Â
$
1,122.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88006713
- Zoro #
- G215411667
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS125R/LW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It is rated for operation in accordance with EN 161 standards, configured to remain closed when de-energized, and has a maximum operating pressure: 500 mbar. The unit includes an integrated pilot lamp and adjustable flow, with ingress protection rating: IP65. This model is certified by EU, FM, and CSA and is suitable for installation in systems requiring compliance up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.