Shop HONEYWELL
Create Account
Gas Solenoid Valve, 500 mbar, IP65, Flow Adjustment, Class A
- Mfr # KS88203669
- Zoro # G815422148
product price:Â
$
5,146.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88203669
- Zoro #
- G815422148
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS8100F05NWB/PP/MM is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It operates in a closed position when de-energized and is rated for operation at pressures up to 500 mbar. The unit features a pilot lamp, flow adjustment capability, and an IP65-rated enclosure. This model is certified according to EU, FM, and CSA standards; compatible with systems rated up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.