Shop HONEYWELL

Gas Solenoid Valve - Class A, 500 mbar, EN 161 Certified

  • Mfr # KS88002952
  • Zoro # G215412251

product price: 
$
1,423.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88002952
Zoro #
G215412251
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS3-/50R/NQSL is a Class A solenoid valve.

It operates at a maximum pressure of 500 mbar.

The unit meets EN 161 standards and holds EU certification as well as FM and CSA approvals.

Valve sizes available from 1 to 9; nominal diameters (DN) from 10 to 125

Connection options: threaded or flanged

Opening/closing types: quick opening/quick closing or slow opening/quick closing

Mains voltage options: 24 V DC, 120 V AC, or 230 V AC

Electrical connection via terminal block

Protection rating: IP65

**This valve is intended for use in applications requiring the control of gas and air flow.**

When de-energized, the valve is rated to remain closed according to manufacturer specifications.

Includes pilot lamp indication and adjustable flow settings as specified by manufacturer documentation.

Rated for compatibility with systems classified up to SIL 3 and PL e per applicable standards.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.