Shop HONEYWELL

Gas Solenoid Valve - Class A, 500 mbar, EN 161, IP65

  • Mfr # KS88007041
  • Zoro # G115414485

product price: 
$
763.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88007041
Zoro #
G115414485
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS120/-R/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It is rated for operation in accordance with EN 161 standards, configured to remain closed when de-energized, and is suitable for use with maximum operating pressure of 500 mbar. The unit includes a pilot lamp and adjustable flow setting, an IP65-rated enclosure, and is certified under applicable EU, FM, and CSA regulations. This model meets the requirements for SIL 3 and PL e classifications.

Key features include:

  • Size range: 1 to 9
  • Nominal diameter (DN): 10 to 125
  • Connection types: threaded or flanged
  • Operation options: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.