Shop HONEYWELL
Create Account
Gas Solenoid Valve - Class A, 500 mbar, EN 161, IP65
- Mfr # KS88012820
- Zoro # G215417331
product price:Â
$
817.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88012820
- Zoro #
- G215417331
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS125R/LK is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, conforming to EN 161 standards. This valve remains closed when de-energized and features a pilot lamp and flow adjustment. It is rated for operation at pressures up to 500 mbar and certified according to EU, FM, and CSA standards. The unit is compliant with SIL 3 and PL e system rating requirements.
Key features include:
- Valve sizes from 1 to 9; nominal diameters (DN) ranging from 10 to 125
- Available with threaded or flanged connections
- Quick opening/closing or slow opening/quick closing operation options
- Compatible with mains voltages: 24 V DC, 120 V AC, or 230 V AC
- Terminal electrical connection
- IP65 enclosure rating
- Versions available with position indicator, visual indicator, fitted bypass/pilot gas valve, or pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.