Gas Solenoid Valve, Class A, 500 mbar, EN 161, IP65
- Mfr # KS88021169
- Zoro # G115421193
product price:Â
$
1,060.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88021169
- Zoro #
- G115421193
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS3-/50R/NK is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air lines. This unit conforms to EN 161 standards, remaining closed when de-energized. It features a maximum operating pressure of 500 mbar and includes both a pilot lamp and flow adjustment capability. The valve carries EU certification as well as FM and CSA approvals, compatible with systems rated up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing action: available with various opening/closing actions as specified by manufacturer
- Mains voltage compatibility: available for 24 V DC, 120 V AC, or 230 V AC supply
- Electrical connection via terminal block
- Protection rating: IP65
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.