Gas Solenoid Valve, Class A, 500 mbar, EN 161, IP65
- Mfr # KS88028448
- Zoro # G215421727
product price:Â
$
1,290.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88028448
- Zoro #
- G215421727
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS350/-R/NW is a Class A solenoid valve intended for use in applications requiring the automatic shut-off of gas and air. It is rated to meet EN 161 standards, and is closed when not energized. The unit has a maximum operating pressure rating of 500 mbar and includes pilot lamp indication and flow adjustment. This model holds certifications including SIL 3 and PL e, with approvals from FM and CSA.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.