Plug, Aluminum, Threaded 3/4 in

  • Mfr # ZUSA-PF-9581
  • Zoro # G7686521
product price: 
$
12.49
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Plug
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9581
Zoro #
G7686521
UPC #
193005063795
Country of Origin
United States

Dimensions

Overall Length
1 in
Fitting Side A Nominal Pipe Size
3/4 in
Nominal Pipe Size
3/4 in
Thread Size
3/4"-14
Hex Size
5/8 in

Details

Item
Plug
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Plug
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oil
Includes Seal
No
Low Lead Compliance Level
Not Compliant
Class
Class 150
Fitting Side A Gender
Male
Fitting Side A Type
NPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side A Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Maximum Operating Temperature
180 Degrees F
Fitting Connection Type
Threaded
Material Grade
6061-T6
Thread Type
NPT
For Pipe Schedule
Schedule 40
Minimum Operating Temperature
-4 Degrees F
Plug Drive Style
Square

Description

Square Head Plug, Aluminum, Class Class 150, 3/4 in, Male, NPT, 14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews