Gas Solenoid Valve - Class A, 500 mbar, EN 161, IP65

  • Mfr # KS88030495
  • Zoro # G715421111
product price: 
$
727.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88030495
Zoro #
G715421111
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1TW0/NK is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, conforming to EN 161 standards. The valve is configured to be in a closed position when not energized and features a pilot lamp and flow adjustment capability. It supports maximum operating pressure up to 500 mbar, rated to IP65 ingress protection standards, and is certified according to applicable EU, FM, and CSA standards. The product is suitable for installation in systems with ratings up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches

Restrictions

Ratings & reviews