Shop HONEYWELL
Create Account
Gas Solenoid Valve - Class A, 500 mbar, IP65, DN10-125
- Mfr # KS88020597
- Zoro # G215418253
product price:Â
$
951.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88020597
- Zoro #
- G215418253
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-/25R/NWGR is a Class A solenoid valve. This valve remains closed when de-energized and features a pilot lamp and flow adjustment capability. It is certified for use in systems with maximum operating pressure up to 500 mbar.
Key features include:
- Valve sizes from 1 to 9; nominal diameters (DN) from 10 to 125
- Threaded or flanged connections available
- Quick opening/closing or slow opening/quick closing operation options
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical terminal connection type
- IP65 rated enclosure for ingress protection
- EU certification as well as FM and CSA approvals
- Certified for use in systems up to SIL 3 and PL e levels This valve is intended for use in applications requiring the shut-off of gas/air. It is rated for operation within specified voltage ranges.