Shop JOHN GUEST

Push-Fit Elbow Fitting, 5/16 in x 5/32 in Tube Size, Acetal, Gray, 10 PK

  • Mfr # PM210804S-10PK
  • Zoro # G2489365

product price: 
$
41.79
/pk of 10, $4.18/ea

Key Features

Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
90 Degrees Reducing Elbow
Fitting Connection Type
Tube
Tube Size
5/16 in x 5/32 in
Max. Pressure
230 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PM210804S-10PK
Zoro #
G2489365
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/16 in x 5/32 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side B Tube Outer Diameter
5/32 in
Fitting Side 2 Tube Outer Diameter
5/32 in
Fitting Side 1 Tube Outer Diameter
5/16 in

Details

Item
Push-Fit Elbow Fitting
Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
90 Degrees Reducing Elbow
Fitting Connection Type
Tube
Max. Pressure
230 psi
Basic Pipe Fitting Shape
Elbow
Temp. Range
-14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Specific Pipe Fitting Shape
90 Degrees Reducing Elbow
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Tube
Standards
NSF/ANSI 51, NSF/ANSI 61
Color
Gray
System of Measurement
Imperial
Application
Food Process
Maximum Operating Temperature
150 Degrees F
Maximum Operating Pressure
150 psi
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
ABS, Copper, Nylon, Polyethylene, Steel, uPVC
Minimum Operating Temperature
4 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Acetal
Fitting Shape
Elbow
For Media Type
Food, Potable Water
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
150 Degrees F
Operating Pressure - Maximum
150 psi
Connector Type
Reducer
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
4 Degrees F

Description

Push-Fit Elbow Fitting, Application Food Process, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Acetal, Color Gray, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape 90 Degrees Reducing Elbow

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.