Gas Solenoid Valve, Class A, 500 mbar, IP65, DN10–125

  • Mfr # KS88006575
  • Zoro # G815410312
product price: 
$
819.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88006575
Zoro #
G815410312
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS2T25N/NW is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. This valve remains closed when de-energized and rated for operation up to a maximum pressure of 500 mbar. It features a pilot lamp, flow adjustment capability, and an IP65-rated enclosure. The unit holds EU certification as well as FM and CSA approvals, with may be used in systems where SIL 3 or PL e compliance is required, subject to proper system integration.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: available with quick-opening/quick-closing or slow-opening/quick-closing actuation options
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews