Solenoid Valve for Gas, Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88031250
  • Zoro # G415419128
product price: 
$
1,929.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88031250
Zoro #
G415419128
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS240F/NKGR is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. It conforms to EN 161 standards, is normally closed when not energized, and is rated for a maximum operating pressure of 500 mbar. The unit includes a pilot lamp and adjustable flow settings, with an IP65 rating for ingress protection. This model holds certifications including EU, FM, and CSA approvals, and it is suitable for use in systems with safety integrity level (SIL) up to 3 and performance level (PL) e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator/visual indicator, fitted bypass or pilot gas valve, and integrated pressure switches DG../VC

Restrictions

Ratings & reviews