Gas Solenoid Valve, Class A, 500 mbar, IP65, EN 161 Certified
- Mfr # KS88016434
- Zoro # G015415643
product price:Â
$
766.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88016434
- Zoro #
- G015415643
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS250/-R/NY is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This valve operates per EN 161 standards; valve is closed when not energized. It features a maximum operating pressure of 500 mbar and includes both a pilot lamp and adjustable flow feature. The unit is rated IP65 for ingress protection and holds EU certification as well as FM and CSA approvals. It is certified as meeting requirements for SIL 3 and PL e classifications.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection types: threaded or flanged
- Operation: quick opening/quick closing or slow opening/quick closing options available
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.